Shop All Bronze Pipe Fittings
Smith-Cooper
Tee, 1", 125, Brz Nl
Mfr # 4385008110
Zoro # G1556158
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1"
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385008110
- Zoro # G1556158
- UPC # 092201371591
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Details
Item | Tee,1",125,Brz Nl |
Specific Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Tee,1",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, For Use w/4ELZ5 (306633)
- ZORO SELECT 2" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (2WU32)
- STREAMLINE Refrigeration Press Fitting (RP10141)
- NIBCO 3/8" NOM C Copper Union (633W 3/8)
- SMITH-COOPER Hex Bushing, 1/2"x1/8", 125, Brz Nl (4385002870)
- SMITH-COOPER Street 90 deg, 2", 125, Brz Nl (4385006970)
- SMITH-COOPER Union, 3/4", 125, Brz Nl (4385008490)
- SMITH-COOPER Blind FF Flange, Bronze, 150lb, 4" (4385000070)
- SMITH-COOPER Elbow, 90 deg, 1-1/4", 125, Brz Nl (4385001930)
- SMITH-COOPER Union, 1/8", 125, Brz Nl (4385008410)
- LEGEND VALVE 1/2" BRONZE MALE ADAPTER (312-003)
- Smith-Cooper Fittings