Shop All Stainless Steel Pipe Fittings
Smith-Cooper
SW Tee, 3M, 316/L, 3"
Mfr # 4307006132
Zoro # G6796568
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 316L Stainless Steel
- Tube Size 3"
- Fitting Connection Type Socket Weld
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307006132
- Zoro # G6796568
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Tube Size | 3" |
Pipe Size (Fittings) | 3" |
Pipe Size | 3" |
Details
Specific Fitting Shape | Tee |
Pipe Fitting Material | 316L Stainless Steel |
Fitting Connection Type | Socket Weld |
Basic Pipe Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld Tee |
Standards | ASME A182; ASME B16.11; ISO 9001:2008 |
Specific Pipe Fitting Shape | Tee |
Pipe Fitting Connection Type | Socket Weld |
Description
SW Tee,3M,316/L,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (0310001607)
- LEGEND VALVE 1/2" BLACK FLOOR FLANGE (350-463)
- KOHLER Mastershower 60" Metal Shower Hose (9514-PB)
- ZORO SELECT 2" MNPT x FNPT 316 SS Street Elbow (60SE113N020)
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 3/4" (4307000858)
- SMITH-COOPER Thrd Full Coupling, 3M, 316/L, 1/2" (4307001156)
- SMITH-COOPER SW Insert, 3M, 304/L, 2X1" (4307004562)
- SMITH-COOPER Hex Nipple, 316, 1/2" (4321002006)
- SMITH-COOPER Thrd 90 ELL, 3M, 304/L, 2" (4307000116)
- SMITH-COOPER SW Cap, 3M, 316/L, 2" (4307005328)
- PARKER 1/4" FNPT 316 SS 90 Degree Elbow (4-4 FE-SS)
- Smith-Cooper Stainless Steel Pipe Fittings