Shop All Carbon Steel Pipe Fittings
Smith-Cooper
SW Reducing Tee, Forged, 3000, 2X1-1/2"
Mfr # 4308003972
Zoro # G6787282
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Pipe Size - Pipe Fitting 2" x 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308003972
- Zoro # G6787282
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/2" |
Details
Item | SW Reducing Tee,Forged,3000,2X1-1/2" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Reducing Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
SW Reducing Tee,Forged,3000,2X1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Cross, Forged, 3000, 1-1/2" (4308002714)
- NIBCO PEX CRIMP RING 1"" 25PK (23104CP25)
- AMERICAN STANDARD Modern Shower Arm - Flange (1660.241.002)
- PLUMB PAK Sink Sprayer Black 48In Hose (PP21504)
- SMITH-COOPER Thrd 90 Elbow, Forged, 2000, 1-1/2" (4308000314)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/4X1/8" (4308000612)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1/4X1/8" (4308000600)
- SMITH-COOPER Reducing Tee, Forged, 3000, 1X3/4" (4308002016)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 2-1/2" (4308000818)
- SMITH-COOPER Threaded Red. Coup., Forged, 3000, 1/2X3/8" (4308001010)
- SMITH-COOPER Square Plug, Forged, 3000, 1-1/4" (4308002362)
- Smith-Cooper Fittings