Shop All Carbon Steel Pipe Fittings
Smith-Cooper
SW Reducing Tee, Forged, 3000, 1-1/2X1"
Mfr # 4308003948
Zoro # G6787319
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Pipe Size - Pipe Fitting 1-1/2" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308003948
- Zoro # G6787319
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1" |
Details
Item | SW Reducing Tee,Forged,3000,1-1/2X1" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Reducing Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
SW Reducing Tee,Forged,3000,1-1/2X1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Pipe Hanger, 14 in Duct Dia, Galvanized Steel, 14 GA, 16-3/8" L x (8010004165)
- NVENT CADDY Split Ring Hanger, Size 1 1/2 In (4550150EG)
- KOHLER Steam Head Kit (1262603-CP)
- ZORO SELECT 3/4" x 1/2" x 3/4" FNPT Galvanized Reducing Tee (5P855)
- SMITH-COOPER Thrd 90 Elbow, Forged, 3000, 1/8" (4308000350)
- SMITH-COOPER Thrd Cap, Forged, 3000, 1-1/2" (4308000014)
- SMITH-COOPER Thrd 90 Elbow, Forged, 3000, 1/2" (4308000356)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3X2" (4308000694)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1X1/2" (4308000626)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 2-1/2" (4308000818)
- SMITH-COOPER SW Cap, Forged, 3000, 3/4" (4308002906)
- Smith-Cooper Carbon Steel Pipe Fittings