Shop All Carbon Steel Pipe Fittings
Smith-Cooper
SW Reducing Coupling, Forged, 3000, 4X2"
Mfr # 4308003674
Zoro # G6787063
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308003674
- Zoro # G6787063
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Details
Item | SW Reducing Coupling,Forged,3000,4X2" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
SW Reducing Coupling,Forged,3000,4X2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1 in. x 1 in. x 1/2 in. Brass PEX-A Expansion Barb Reducing Tee (EPXT1112)
- WOODFORD MANUFACTURING Sillcock, 1/2" MPTx3/4" FSxMPTx8 (17CP-8-MH)
- AMERICAN STANDARD Valve Assembly F/1Pedal 7680110-Rp (M962778-0020A)
- ZORO SELECT Utility Shelf, Satin, 4-1/2x16x5In (1ECL6)
- SMITH-COOPER Thrd 90 Elbow, Forged, 2000, 1-1/2" (4308000314)
- SMITH-COOPER Thrd Cross, Forged, 3000, 1" (4308002710)
- SMITH-COOPER SW Reducing Coupling, Forged, 3000, 2X3/4" (4308003642)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3X2" (4308000694)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 3/4" (4308000808)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 1/4" (4308000802)
- ANCHOR FLUID POWER 3/4" CODE 61 SHIPPING PLATE KIT PLATED (SP-12U)
- Smith-Cooper Fittings