Shop All Stainless Steel Pipe Fittings
Smith-Cooper
SW Reduce Coup., 150lb, 304 1-1/2X1-1/4"
Mfr # 4381048450
Zoro # G6790469
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 304 Stainless Steel
- Tube Size 1-1/2" x 1-1/4"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4381048450
- Zoro # G6790469
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1-1/4" |
Tube Size | 1-1/2" x 1-1/4" |
Pipe Size | 1-1/2" x 1-1/4" |
Pipe Size (Fittings) | 1-1/2" x 1-1/4" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld Reducing Coupling |
Standards | ASTM A351 ACI Grade CF8; ISO 9001:2008 |
Specific Pipe Fitting Shape | Reducing Coupling |
Pipe Fitting Connection Type | Socket Weld |
Description
SW Reduce Coup.,150lb,304 1-1/2X1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Handle 1T6-4 Pch Cr (940-985A)
- APOLLO VALVES 3/4" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10401)
- ZORO SELECT Tubing, 4mm OD, 100 Ft L, Natural (PE04MANA)
- PFISTER Pfister Hose Assy (971-0250)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 304 2X1-1/2" (4381048470)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 304 1X1/2" (4381048410)
- SMITH-COOPER Thrd Full Coupling, 3M, 304/L, 4" (4307000078)
- SMITH-COOPER Tee 1" Thead Ss (4638102450)
- SMITH-COOPER Socket Weld Union, 150lb, 304 3/4" (4381049010)
- SMITH-COOPER Cap, 1", 150,316, Thrd Heavy (4381034050)
- ZORO SELECT 304 Stainless Steel Hex Bushing, 1 in x 3/4 in Fitting Pipe Size, Male NPT x Female NPT, Class 150 (400B113N010034)
- Smith-Cooper Stainless Steel Pipe Fittings