Shop All Stainless Steel Pipe Fittings
Smith-Cooper
SW Red Coupling, 3M, 316/L, 1-1/2X3/4"
Mfr # 4307005856
Zoro # G6796227
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 316L Stainless Steel
- Tube Size 1-1/2" x 3/4"
- Fitting Connection Type Socket Weld
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307005856
- Zoro # G6796227
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 3/4" |
Tube Size | 1-1/2" x 3/4" |
Pipe Size | 1-1/2" x 3/4" |
Pipe Size (Fittings) | 1-1/2" x 3/4" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 316L Stainless Steel |
Fitting Connection Type | Socket Weld |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld Reducing Coupling |
Standards | ASME A182; ASME B16.11; ISO 9001:2008 |
Pipe Fitting Connection Type | Socket Weld |
Specific Pipe Fitting Shape | Reducing Coupling |
Description
SW Red Coupling,3M,316/L,1-1/2X3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-BLOK Pipe Support Block, 1000 Lb Load, 36 In L (DB10-36)
- SHARKBITE Push Hose Bib 3/4X3/4 (24621LF)
- ACORN CONTROLS Tempering Valve, Compression Inlet, Brass (ST70-38-BCT)
- LEGEND VALVE 1-1/4" T/S-15 80 MESH SCREEN (105-546)
- SMITH-COOPER SW Red Coupling, 3M, 316/L, 1X3/4" (4307005836)
- SMITH-COOPER Hex Bushing 1-1/2"X1" Ss (4638101120)
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 1/2" (4307000856)
- SMITH-COOPER SW Cap, 3M, 316/L, 2" (4307005328)
- SMITH-COOPER Union 1" Thread Ss (4638102650)
- SMITH-COOPER Hex Nipple, 316, 1" (4321002010)
- ZORO SELECT 1" Socket Weld SS Tee (4307006114)
- Smith-Cooper Stainless Steel Pipe Fittings