Shop All Carbon Steel Pipe Fittings
Smith-Cooper
SW Insert, Forged, 3000, 3/4X1/2"
Mfr # 4308003410
Zoro # G6786530
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Insert
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308003410
- Zoro # G6786530
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Details
Item | SW Insert,Forged,3000,3/4X1/2" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Insert |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Insert |
Description
SW Insert,Forged,3000,3/4X1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Aerator Kit M964913-0020A (M964913-0020A)
- ZORO SELECT 3/8" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNC21)
- FEBCO FEBCO VAC REPAIR KIT 1"" (0953421)
- ZORO SELECT 3/4" x 5 ft. Non-Threaded Black Pipe Sch 40 (584-600LS)
- SMITH-COOPER SW 45 Elbow, Forged, 3000, 3/4" (4308003208)
- SMITH-COOPER Thrd 90 Elbow, Forged, 2000, 1-1/2" (4308000314)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1X1/2" (4308000626)
- SMITH-COOPER SW Reducing Coupling, Forged, 3000, 2X3/4" (4308003642)
- SMITH-COOPER Reducing Tee, Forged, 3000, 1-1/4X1/2" (4308002020)
- SMITH-COOPER Thrd Tee, Forged, 3000, 3" (4308002470)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/8X1/4" (4308000604)
- Smith-Cooper Carbon Steel Pipe Fittings