Shop All Stainless Steel Pipe Fittings
Smith-Cooper
SW Insert, 3M, 316/L, 1X3/4"
Mfr # 4307005632
Zoro # G6795737
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Insert
- Pipe Fitting Material 316L Stainless Steel
- Tube Size 1" x 3/4"
- Fitting Connection Type Socket Weld
- Basic Pipe Fitting Shape Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307005632
- Zoro # G6795737
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 3/4" |
Tube Size | 1" x 3/4" |
Pipe Size (Fittings) | 1" x 3/4" |
Pipe Size | 1" x 3/4" |
Outside Dia. | 1-1/8" |
Details
Specific Fitting Shape | Reducer Insert |
Pipe Fitting Material | 316L Stainless Steel |
Fitting Connection Type | Socket Weld |
Basic Pipe Fitting Shape | Insert |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld Insert |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; MSS SP-79; ISO 9001:2008 |
Pipe Fitting Connection Type | Socket Weld |
Specific Pipe Fitting Shape | Reducing Insert |
Max. Pressure | 3000 psi@150 Degrees F |
Max. Steam Pressure | 2810 psi@350 Degrees F |
Description
SW Insert,3M,316/L,1X3/4 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL tee, 2-1/2" x 2" x 1-1/2" (22283)
- DELTA 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (2597LF-MPU)
- ZSI Beta Standard Clamp, 2-1/4" Tube (S7036S)
- ZORO SELECT Female NPT x Male NPT x Female NPT Malleable Iron Street Tee (783Y75)
- SMITH-COOPER SW Insert, 3M, 316/L, 1X1/4" (4307005626)
- SMITH-COOPER SW Insert, 3M, 316/L, 1-1/2X1" (4307005650)
- SMITH-COOPER SW Insert, 3M, 316/L, 3/4X1/2" (4307005622)
- SMITH-COOPER Socket Weld Union, 150lb, 316, 2" (4381050250)
- SMITH-COOPER Cap, 1", 150,316, Thrd Heavy (4381034050)
- SMITH-COOPER Socket Weld Union, 150lb, 316, 3/4" (4381050210)
- LEGEND VALVE 2-1/2" SS316 SPUD (416-339)
- Smith-Cooper Fittings