Shop All Stainless Steel Pipe Fittings
Smith-Cooper
SW Insert, 3M, 316/L, 1-1/2X1"
Mfr # 4307005650
Zoro # G6795807
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Insert
- Pipe Fitting Material 316L Stainless Steel
- Tube Size 1-1/2" x 1"
- Fitting Connection Type Socket Weld
- Basic Pipe Fitting Shape Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307005650
- Zoro # G6795807
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1" |
Tube Size | 1-1/2" x 1" |
Pipe Size (Fittings) | 1-1/2" x 1" |
Pipe Size | 1-1/2" x 1" |
Details
Specific Fitting Shape | Reducer Insert |
Pipe Fitting Material | 316L Stainless Steel |
Fitting Connection Type | Socket Weld |
Basic Pipe Fitting Shape | Insert |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld Insert |
Specific Pipe Fitting Shape | Reducing Insert |
Pipe Fitting Connection Type | Socket Weld |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; MSS SP-79; ISO 9001:2008 |
Description
SW Insert,3M,316/L,1-1/2X1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/4" NOM C x 1-1/4" MNPT Copper Adapter (904 11/4)
- ZORO SELECT Slip-Nut, White Drain, Slip Connection (35065)
- GUARDIAN Guardian 333-AP470-001 Spray Head (333-AP470-001)
- BANJO 4" FNPT Polypropylene Ball Valve Inline (V400)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 304 1X1/2" (4381048410)
- SMITH-COOPER Socket Weld Full Coup., 150lb, 304 1-1/2" (4381047840)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/4X3/8" (4307000234)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 316, 3/4" (4381049410)
- SMITH-COOPER Thrd Cap, 3M, 304/L, 3/4" (4307000012)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 3" (4321002070)
- ZORO SELECT 3/4" MNPT 316 SS Hex Head Plug (1RTH6)
- Smith-Cooper Stainless Steel Pipe Fittings