Shop All Stainless Steel Pipe Fittings
Smith-Cooper
SW Insert, 3M, 304/L, 3/4X1/4"
Mfr # 4307004516
Zoro # G6794389
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Insert
- Pipe Fitting Material 304L Stainless Steel
- Tube Size 3/4" x 1/4"
- Fitting Connection Type Socket Weld
- Basic Pipe Fitting Shape Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4307004516
- Zoro # G6794389
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/4" |
Tube Size | 3/4" x 1/4" |
Pipe Size (Fittings) | 3/4" x 1/4" |
Pipe Size | 3/4" x 1/4" |
Details
Specific Fitting Shape | Reducer Insert |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Socket Weld |
Basic Pipe Fitting Shape | Insert |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld Insert |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; MSS SP-79; ISO 9001:2008 |
Specific Pipe Fitting Shape | Reducing Insert |
Pipe Fitting Connection Type | Socket Weld |
Description
SW Insert,3M,304/L,3/4X1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Reducing Adapter, FNPT x MNPT, 1/4" x 1/8" Pipe Size (VS222P-4-2)
- DELTA WHT 7Spr Hand SHWR Head (75701CWH)
- FAUCETURE CC2127 Vintage 1-1/2" Decor P-Trap, Brushed Brass (CC2127)
- GENOVA PRODUCTS Lasco 215040Bc Pipe Nipple, 1-1/2 In, Mip, Pvc, Gray, Sch 80 Schedule, 4 In L (387040D)
- SMITH-COOPER Thrd Tee, 3M, 304/L, 3" (4307000926)
- SMITH-COOPER Thrd Union, 3M, 304/L, 3" (4307000978)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 2" (4381049250)
- SMITH-COOPER Thrd Full Coupling, 3M, 316/L, 1/2" (4307001156)
- SMITH-COOPER Socket Weld Union, 150lb, 316, 2" (4381050250)
- SMITH-COOPER Thrd Red Coupling, 3M, 304/L, 1X1/2" (4307000552)
- ZORO SELECT 6" FNPT SS Threaded Flange (4381002720)
- Smith-Cooper Stainless Steel Pipe Fittings