Shop All Stainless Steel Pipe Fittings
Smith-Cooper
SW Insert, 3M, 304/L, 2X1"
Mfr # 4307004562
Zoro # G6794669
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Insert
- Pipe Fitting Material 304L Stainless Steel
- Tube Size 2" x 1"
- Fitting Connection Type Socket Weld
- Basic Pipe Fitting Shape Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4307004562
- Zoro # G6794669
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1" |
Tube Size | 2" x 1" |
Pipe Size | 2" x 1" |
Pipe Size (Fittings) | 2" x 1" |
Details
Specific Fitting Shape | Reducer Insert |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Socket Weld |
Basic Pipe Fitting Shape | Insert |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld Insert |
Specific Pipe Fitting Shape | Reducing Insert |
Pipe Fitting Connection Type | Socket Weld |
Standards | ASME A182; ASME B16.11; ASME B1.20.1; MSS SP-79; ISO 9001:2008 |
Description
SW Insert,3M,304/L,2X1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Commercial Instit Parts: 0.5 Laminar Outlet (061266A)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Matte Black (574T-BL-DST)
- BLANCO Formera 28" Undermount Stainless Steel Kitchen Sink (442765)
- LEGEND VALVE 3" X 3" BLACK NIPPLE (355-204)
- SMITH-COOPER SW Insert, 3M, 304/L, 3X1" (4307004580)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1/2X3/8" (4307000210)
- SMITH-COOPER Thrd Cap, 3M, 304/L, 2" (4307000026)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/2X1/2" (4307000248)
- SMITH-COOPER Hex Nipple, 316, 3/8" (4321002004)
- SMITH-COOPER Thrd Red Coupling, 3M, 304/L, 1X1/2" (4307000552)
- LEGEND VALVE 2" X 6" 304 SS NIPPLE (304-170)
- Smith-Cooper Fittings