Shop All Stainless Steel Pipe Fittings
Smith-Cooper
SW Half Coupling, 3M, 316/L, 2"
Mfr # 4307005532
Zoro # G6795603
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Half Coupling
- Pipe Fitting Material 316L Stainless Steel
- Tube Size 2"
- Fitting Connection Type Socket Weld
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307005532
- Zoro # G6795603
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Tube Size | 2" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2" |
Details
Specific Fitting Shape | Half Coupling |
Pipe Fitting Material | 316L Stainless Steel |
Fitting Connection Type | Socket Weld |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld Half Coupling |
Standards | ASME A182; ASME B16.11; ISO 9001:2008 |
Pipe Fitting Connection Type | Socket Weld |
Specific Pipe Fitting Shape | Half Coupling |
Description
SW Half Coupling,3M,316/L,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" SS Through Type Insert (63NTA-6)
- KOHLER Pressure-Balancing Valve Trim W/ Lever Handles, Valve Not Included (T14501-4-BL)
- CHARLOTTE PIPE AND FOUNDRY Schedule 40 1 in. MPT X 1 in. D FPT PVC Plug (PVC 02113 1000)
- KOHLER Lustra Seat/Open/C-Hng/Eb/Cotd (4666-CA-0)
- SMITH-COOPER SW Cap, 3M, 316/L, 1-1/2" (4307005324)
- SMITH-COOPER FEMALE ELBOW 90 1/2 in. SS (4638100430)
- SMITH-COOPER Thrd Full Coupling, 3M, 304/L, 2" (4307000072)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 1" (4321002060)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 304 1X1/2" (4381048410)
- SMITH-COOPER Welded Nipple, S40,316/L, 3/4X3" (4321002800)
- ZORO SELECT 1/2" Socket Weld 304 SS Union Class 6000 (1001601712)
- Smith-Cooper Fittings