Shop All Carbon Steel Pipe Fittings
Smith-Cooper
SW Cross, Forged, 3000, 4"
Mfr # 4308004416
Zoro # G6787973
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Cross
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cross
- Pipe Size - Pipe Fitting 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308004416
- Zoro # G6787973
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Details
Item | SW Cross,Forged,3000,4" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Cross |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cross |
Description
SW Cross,Forged,3000,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Tub Spout, Tuscan Bronze, Wall (920-102Y)
- PARKER 1/2" CPI x 1/4" MNPT Brass Connector (8-4 FBZ-B)
- ZORO SELECT 3/4" FNPT SS Threaded Flange (4381001010)
- ELKAY Double SS, Ada, 33"x22", Faucet, 2 Hole, Drop-In Mount, 4 Hole, Lustrous Satin Finish (LRAD3322604)
- SMITH-COOPER SW Cap, Forged, 3000, 1" (4308002908)
- SMITH-COOPER Thrd Cap, Forged, 3000, 1/2" (4308000006)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 3" (4308000820)
- SMITH-COOPER Hex Bushing, Forged, 3000, 2X1-1/2" (4308000668)
- SMITH-COOPER Square Plug, Forged, 3000, 1-1/4" (4308002362)
- SMITH-COOPER Hex Bushing, Forged, 3000, 2X1/2" (4308000660)
- DIXON Forged 150lb., ASA NPT Threaded Flange, 4" (T400)
- Smith-Cooper Carbon Steel Pipe Fittings