Shop All Stainless Steel Pipe Fittings
Smith-Cooper
SW Cross, 3M, 316/L, 1"
Mfr # 4307006318
Zoro # G6796717
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cross
- Pipe Fitting Material 316L Stainless Steel
- Tube Size 1"
- Fitting Connection Type Socket Weld
- Basic Pipe Fitting Shape Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4307006318
- Zoro # G6796717
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Tube Size | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1" |
Details
Specific Fitting Shape | Cross |
Pipe Fitting Material | 316L Stainless Steel |
Fitting Connection Type | Socket Weld |
Basic Pipe Fitting Shape | Cross |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld Cross |
Specific Pipe Fitting Shape | Cross |
Pipe Fitting Connection Type | Socket Weld |
Standards | ASME A182; ASME B16.11; ISO 9001:2008 |
Description
SW Cross,3M,316/L,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/2In (0560005951)
- PARKER Straight, Steel, 18 mm x 1/2 in, 5000 PSI (M18-1/2F8OHGS)
- KINGSTON BRASS DTT5302A7 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A7)
- PARKER Nipple, Brass, 1/8 in Pipe Size, MNPT (215PN-2)
- SMITH-COOPER Hex Bush 1"X1/2"Ss (4638101070)
- SMITH-COOPER Cap, 1/4", 150,304, Thrd Heavy (4381030210)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3/4X3/8" (4307000216)
- SMITH-COOPER Reducing Hex Nipple, 316/L 1/4X1/8" (4321004000)
- SMITH-COOPER Socket Weld 45 ELL, 150lb, 304 3/4" (4381048210)
- SMITH-COOPER Socket Weld 45 ELL, 150lb, 304 2" (4381048250)
- ZORO SELECT 2" FNPT 304/304L SS Threaded Outlet (400340350212)
- Smith-Cooper Fittings