Shop All Stainless Steel Pipe Fittings
Smith-Cooper
SW Cap, 3M, 316/L, 2"
Mfr # 4307005328
Zoro # G6795457
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 316L Stainless Steel
- Tube Size 2"
- Fitting Connection Type Socket Weld
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307005328
- Zoro # G6795457
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Tube Size | 2" |
Pipe Size | 2" |
Pipe Size (Fittings) | 2" |
Outside Dia. | 2-31/32" |
Details
Specific Fitting Shape | Cap |
Pipe Fitting Material | 316L Stainless Steel |
Fitting Connection Type | Socket Weld |
Basic Pipe Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld Cap |
Specific Pipe Fitting Shape | Cap |
Standards | ASME A182; ASME B16.11; ISO 9001:2008 |
Pipe Fitting Connection Type | Socket Weld |
Max. Steam Pressure | 2810 psi@350 Degrees F |
Max. Pressure | 3000 psi |
Description
SW Cap,3M,316/L,2 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 24" x 30" Deluxe Surface Mounted SS Framed Medicine Cabinet (190-SM)
- ZURN Handle Assembly (G61830)
- ZORO SELECT 4" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0831053608)
- PARKER 90 Deg Elbow, Carbon Steel, 1/4 In, FNPT (4-4 FE-S)
- SMITH-COOPER SW Cap, 3M, 316/L, 1-1/2" (4307005324)
- SMITH-COOPER Coupling, 1", 150,316, Thrd Heavy (4381034250)
- SMITH-COOPER Hex Nipple, 316, 1-1/2" (4321002014)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/4X3/4" (4307000238)
- SMITH-COOPER Hex Nipple, 316, 3/4" (4321002008)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 316, 2" (4381049450)
- LEGEND VALVE 1/2" SS304 TEE (404-103)
- Smith-Cooper Fittings