Shop All Stainless Steel Pipe Fittings
Smith-Cooper
SW 45 ELL, 3M, 316/L, 1-1/2"
Mfr # 4307005474
Zoro # G6795673
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Pipe Fitting Material 316L Stainless Steel
- Tube Size 1-1/2"
- Fitting Connection Type Socket Weld
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4307005474
- Zoro # G6795673
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Tube Size | 1-1/2" |
Pipe Size | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Outside Dia. | 2-23/64" |
Details
Specific Fitting Shape | 45 Degree Elbow |
Pipe Fitting Material | 316L Stainless Steel |
Fitting Connection Type | Socket Weld |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld 45 Degree Elbow |
Specific Pipe Fitting Shape | 45 Degrees Elbow |
Pipe Fitting Connection Type | Socket Weld |
Standards | ASME A182; ASME B16.11; ISO 9001:2008 |
Max. Steam Pressure | 2810 psi@350 Degrees F |
Max. Pressure | 3000 psi |
Description
SW 45 ELL,3M,316/L,1-1/2 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Posi-Temp(R) 1/2" Crimp Ring Pex Connection w/Pressure Balancing (FP62326PF)
- KOHLER Parallel Sf 2.5 Gpm Katalyst Shwrhd (24805-CP)
- VIEGA ProPress XL-C Xl-C Reducer P X P, 3 X 4 (20730)
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 14)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 2X1-1/4" (4307000266)
- SMITH-COOPER SW Insert, 3M, 316/L, 2X1-1/2" (4307005666)
- SMITH-COOPER SW Cap, 3M, 316/L, 2" (4307005328)
- SMITH-COOPER Reducing Hex Nipple, 316/L 1/2X3/8" (4321004020)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 316, 3/4" (4381049410)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3/4X3/8" (4307000216)
- ZORO SELECT Hex Bushing, 316 SS, 1 x 3/4", BSPT (ZUSA-PF-7573)
- Smith-Cooper Fittings