Shop All Carbon Steel Pipe Fittings
Smith-Cooper
SW 45 Elbow, Forged, 3000, 3/4"
Mfr # 4308003208
Zoro # G6786013
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape 45 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308003208
- Zoro # G6786013
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Details
Item | SW 45 Elbow,Forged,3000,3/4" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | 45 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
SW 45 Elbow,Forged,3000,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Barb x 3/4 in. CPVC Straight Adapter (EPXCPVC34)
- STEEL & OBRIEN 1-1/2" Butt Weld Domed Cap - .562" Long 304SS (16W-1.5-5-304)
- LEGEND VALVE 2" X 3/4" GALV. RED COUPLING (352-545)
- PARKER Pleated Filter Cartridge, 70 gpm, 0.2 Micron, 2-3/4" O.D., 11 1/8 in H (PG-10310-002-1N)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 1/2" (4308000806)
- SMITH-COOPER Thrd Union, Forged, 3000, 2" (4308002566)
- SMITH-COOPER Thrd Cap, Forged, 3000, 3/4" (4308000008)
- SMITH-COOPER SW 90 Elbow, Forged, 3000, 2" (4308003116)
- SMITH-COOPER SW Half Coupling, Forged, 3000, 1/2" (4308003304)
- SMITH-COOPER Thrd 45 Elbow, Forged, 3000, 3/8" (4308000504)
- ANCHOR FLUID POWER 2" CODE 61 FLAT FACE FLANGE X 2" SOCKET WELD PIPE CARBON STEEL (W61-32-32)
- Smith-Cooper Carbon Steel Pipe Fittings