Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Street 90 Forged, 3000, 1/8"
Mfr # 4308002300
Zoro # G6784528
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape 90 Degree Street Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308002300
- Zoro # G6784528
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Details
Item | Street 90 Forged,3000,1/8" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | 90 Degree Street Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Street 90 Forged,3000,1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5002)
- BRADLEY 42" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8322-001420-GR)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793F27)
- ZORO SELECT PVC Reducing Tee, Insert, 3/4 in x 1/2 in x 1/2 in Pipe Size (1401-094)
- SMITH-COOPER Thrd Cross, Forged, 3000, 1-1/2" (4308002714)
- SMITH-COOPER Hex Bushing, Forged, 3000, 2X1/4" (4308000656)
- SMITH-COOPER Thrd Union, Forged, 3000, 1" (4308002560)
- SMITH-COOPER Thrd Cap, Forged, 3000, 3/4" (4308000008)
- SMITH-COOPER SW Cap, Forged, 3000, 1/2" (4308002904)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1-1/4" (4308002462)
- ZORO SELECT High Pressure Hex Nipple 3/8X1/4", PK10 (5RLA4)
- Smith-Cooper Carbon Steel Pipe Fittings