Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Street 90 Forged, 3000, 1/4"
Mfr # 4308002302
Zoro # G6784482
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape 90 Degree Street Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308002302
- Zoro # G6784482
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Details
Item | Street 90 Forged,3000,1/4" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | 90 Degree Street Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Street 90 Forged,3000,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K STZ Industries 1/2 in. FIP each Black Malleable Iron Cap (310UPCA-12)
- HOMEWERKS HP WHT Hand SHWR Head (228617)
- ZURN Toilet Seat, Heavy Duty, Without Cover, Elongated, Premium White (Z5956SS-AM)
- LEGEND VALVE 2" GALVANIZED TEE (352-158C)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1/8" (4308002450)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1-1/4" (4308002462)
- SMITH-COOPER SW 45 Elbow, Forged, 3000, 3/4" (4308003208)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 4" (4308000822)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/4X1/8" (4308000612)
- SMITH-COOPER Thrd 90 Elbow, Forged, 3000, 1/2" (4308000356)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 4" Pipe Size (BULK-PF-166)
- Smith-Cooper Fittings