Shop All Bronze Pipe Fittings
Smith-Cooper
Street 90 deg, 2-1/2", 125, Brz Nl
Mfr # 4385006990
Zoro # G1555467
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2-1/2"
- Specific Fitting Shape 90 Degree Street Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385006990
- Zoro # G1555467
- UPC # 092201383952
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Details
Item | Street 90 deg,2-1/2",125,Brz Nl |
Specific Fitting Shape | 90 Degree Street Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Street 90 deg,2-1/2",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Shower Slide Bar, Chrome (7080-91)
- VIEGA Viega ProPress union, 1-1/2" x 1-1/2" (79750)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 90 gpm, 25m, PK20 (OR25K1S-75)
- ZSI Cushioned Clamp, 1-1/8" Tube Size, 2.95" L (UX11834)
- SMITH-COOPER Coupling, 2", 125, Brz Nl (4385001370)
- SMITH-COOPER Reduce Coupling, 1/2"x1/4", 125, Brz Nl (4385004090)
- SMITH-COOPER Blind FF Flange, Bronze, 150lb, 2-1/2" (4385000050)
- SMITH-COOPER Reducing Tee, 3/4x1/2", 125, Brz Nl (4385005740)
- SMITH-COOPER Reducing Tee, 2"x1", 125, Brz Nl (4385006090)
- SMITH-COOPER Street 45 deg, 1", 125, Brz Nl (4385007310)
- SMITH-COOPER Cross, 1-1/2", 125, Brz Nl (4385008940)
- Smith-Cooper Fittings