Shop All Bronze Pipe Fittings
Smith-Cooper
Street 90 deg, 1/2", 125, Brz Nl
Mfr # 4385006870
Zoro # G1555589
original price:
$7.10
12% off
new price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape 90 Degree Street Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385006870
- Zoro # G1555589
- UPC # 092201371515
- Country of Origin Thailand
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Item | Street 90 Degree Elbow |
Specific Fitting Shape | 90 Degree Street Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Street 90 deg,1/2",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Wand 1.5Gpm W/ Pause Srs (162470SRS)
- ZORO SELECT PVC Solid Flange, Socket, 3 in Pipe Size (851-030)
- AMERICAN STANDARD Spray Assemb-Spray Hose F/Blake (M953666-0750A)
- ZORO SELECT PVC 90 Degree Street Elbow, Hub x Spigot, 1-1/2 in Pipe Size (1WKA8)
- SMITH-COOPER Square Plug, Cored, 1/2", 125, Brz Nl (4385006410)
- SMITH-COOPER Hex Bushing, 3"x2", 125, Brz Nl (4385003510)
- SMITH-COOPER Hex Bushing, 1"x1/2", 125, Brz Nl (4385003050)
- SMITH-COOPER Union Elbow, 90 deg, 1-1/2", 300 gal. (4318000058)
- SMITH-COOPER Blind FF Flange, Bronze, 150lb, 4" (4385000070)
- SMITH-COOPER Street 45 deg, 1", 125, Brz Nl (4385007310)
- LEGEND VALVE 3/4" CHROME TEE (310-104CP)
- Smith-Cooper Bronze Pipe Fittings