Shop All Bronze Pipe Fittings
Smith-Cooper
Street 90 deg, 1-1/4", 125, Brz Nl
Mfr # 4385006930
Zoro # G1555528
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4"
- Specific Fitting Shape 90 Degree Street Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385006930
- Zoro # G1555528
- UPC # 092201371546
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Details
Item | Street 90 Degree Elbow |
Specific Fitting Shape | 90 Degree Street Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Street 90 deg,1-1/4",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 8 ft. Non-Threaded PVC Pipe Sch 40 (4305)
- T&S BRASS Cartridge, Faucet, Cold, Brass, 2.2 GPM (238AC)
- VIEGA Viega ProPress ball valve, 1-1/4" x 1-1/4" (24015)
- SMITH-COOPER Reduce Coupling, 1/2"x1/4", 125, Brz Nl (4385004090)
- SMITH-COOPER Hex Bushing, 4"x3", 125, Brz Nl (4385003600)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 6" (4385000300)
- SMITH-COOPER Elbow, 90 deg, 1-1/2", 125, Brz Nl (4385001950)
- SMITH-COOPER Cross, 1", 125, Brz Nl (4385008900)
- SMITH-COOPER Hex Bushing, 2-1/2"x2", 125, Brz Nl (4385003420)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 1" (4385000230)
- LEGEND VALVE 4" IPS NO LEAD COMPANION FLGE (310-251NL)
- Smith-Cooper Fittings