Shop All Galvanized Pipe Fittings
Smith-Cooper
Street 45, Galvanized, 150lb, 4"
Mfr # 4316012322
Zoro # G6779643
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Street Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Size - Pipe Fitting 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316012322
- Zoro # G6779643
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Details
Item | Street 45,Galvanized,150lb,4" |
Specific Fitting Shape | 45 Degree Street Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Street 45,Galvanized,150lb,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel 2 Handle Dm Bath Faucet, Lever (27121-4-BV)
- DELTA Vero Monitor® 17 Series Shower Trim Champagne Bronze (T17253-CZ)
- ZORO SELECT 3/8" x 1/8" FNPT Galvanized Reducer (0811085208)
- AQUATROL Safety Relief Valve, 1/2 x 3/4, 40 psi (740DC1M1K1-40)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 2-1/2X1-1/4 (4316010874)
- SMITH-COOPER Elbow, 90 deg, 2", 300 gal. (4316010564)
- SMITH-COOPER Floor Flange, Galvanized, 150lb, 2-1/2" (4316010764)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X1/2" (4316010880)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X2" (819908286)
- SMITH-COOPER Union, Galvanized, 150lb, 2-1/2" (4316012618)
- ZORO SELECT 3/8" FNPT Galvanized 45 Degree Elbow (5P832)
- Smith-Cooper Galvanized Pipe Fittings