Shop All Galvanized Pipe Fittings
Smith-Cooper
Street 45, Galvanized, 150lb, 2-1/2"
Mfr # 4316012318
Zoro # G6779600
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Street Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Size - Pipe Fitting 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316012318
- Zoro # G6779600
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Details
Item | Street 45,Galvanized,150lb,2-1/2" |
Specific Fitting Shape | 45 Degree Street Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Street 45,Galvanized,150lb,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" NL 1960x1/2" MPT ADAPTER (462-754NL)
- A.O. SMITH 9001453005 Kit, Anode 42"For (9001453005)
- MOEN Knob, Shower, Plastic (94514)
- KOHLER Verticyl Round Under-Mount Bathroom S (2883-7)
- SMITH-COOPER Elbow, 90 deg, 2", 300 gal. (4316010564)
- SMITH-COOPER Square Plug, Galvanized, 150lb, 6" (4316012428)
- SMITH-COOPER Reducing Coupling, Galvanized, 150lb, 6X2" (4316011298)
- SMITH-COOPER Elbow 45, Galvanized, 150lb, 2-1/2" (4316010668)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 6X4" (4316010924)
- SMITH-COOPER Cap, Galvanized, 150lb, 6" (4316010326)
- ANVIL 5" x 4" FNPT Galvanized Reducer (0311093405)
- Smith-Cooper Fittings