Shop All Bronze Pipe Fittings
Smith-Cooper
Square Plug, Solid, 3/4", 125, Brz Nl
Mfr # 4385007690
Zoro # G1555939
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Square Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385007690
- Zoro # G1555939
- UPC # 092201384775
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Details
Item | Solid Square Plug |
Specific Fitting Shape | Square Plug |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Description
Square Plug,Solid,3/4",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Hanger with Insert, 3 In. (E24PVC3.0)
- ELKAY Sngl Lever ReplaceMount Hi-Dry Cartridge (A52399R)
- AMERICAN STANDARD Manual, 4" Mount, Residential 2 Hole Gooseneck Bar Faucet (7074400.002)
- ZORO SELECT 3/8" x 1/4" Compression Brass Supply Stop Extender Tee (993-015NL)
- SMITH-COOPER Hex Bushing, 2"x1-1/2", 125, Brz Nl (4385003330)
- SMITH-COOPER Tee, 3/4", 125, Brz Nl (4385008090)
- SMITH-COOPER Union, 3/8", 125, Brz Nl (4385008450)
- SMITH-COOPER Elbow, 45 deg, 2", 125, Brz Nl (4385002370)
- SMITH-COOPER Hex Bushing, 4"x3", 125, Brz Nl (4385003600)
- SMITH-COOPER Square Plug, Solid, 3/8", 125, Brz Nl (4385007650)
- THRIFCO PLUMBING 17mm Insert Elbow (6862362)
- Smith-Cooper Bronze Pipe Fittings