Shop All Bronze Pipe Fittings
Smith-Cooper
Square Plug, Solid, 1-1/4", 125, Brz Nl
Mfr # 4385007730
Zoro # G1555753
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4"
- Specific Fitting Shape Square Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385007730
- Zoro # G1555753
- UPC # 092201384867
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Details
Item | Solid Square Plug |
Specific Fitting Shape | Square Plug |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Description
Square Plug,Solid,1-1/4",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 3" x 1-1/2", Wall Thickness: 0.065" (ZUSA-STF-BW-125)
- VALTERRA SHOWER VALVE W/ VAC BRKR, 4IN, 2 LEVER TEACUP, PLASTIC, CHROME (PF213351)
- NATIONAL PRESTO Pressur Cook Vent #9911 (09911)
- SLOAN Sprayhead Insert Kit Efx1000A Spray Head Insert Kit 1.5 Lam (3324102)
- SMITH-COOPER Reducing Tee, 2-1/2"x2", 125, Brz Nl (4385006190)
- SMITH-COOPER Street 90 deg, 1", 125, Brz Nl (4385006910)
- SMITH-COOPER Cap, 3/4", 125, Brz Nl (4385000890)
- SMITH-COOPER Elbow, 90 deg, 2", 125, Brz Nl (4385001970)
- SMITH-COOPER Square Plug, Solid, 1/2", 125, Brz Nl (4385007670)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 3" (4385000280)
- LEGEND VALVE 1 x 3/4 PEP NL PAK x CTS T4325 (313-252NL)
- Smith-Cooper Fittings