Shop All Bronze Pipe Fittings
Smith-Cooper
Square Plug, Solid, 1", 125, Brz Nl
Mfr # 4385007710
Zoro # G1555747
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1"
- Specific Fitting Shape Square Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385007710
- Zoro # G1555747
- UPC # 092201384485
- Country of Origin Thailand
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Details
Item | Square Plug,Solid,1",125,Brz Nl |
Specific Fitting Shape | Square Plug |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Description
Square Plug,Solid,1",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" x 1" x 1/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310040407)
- SPEARS 3/4" FNPT PVC Compact Ball Valve Inline (2121-007)
- ZORO SELECT PVC Repair Coupling, Socket x Socket, 1-1/2 in Pipe Size (CUF015)
- ZORO SELECT Hex Bushing, 1-1/2"x1", 150,304, Thrd (4381031250)
- SMITH-COOPER Reducing Tee, 2"x1-1/2", 125, Brz Nl (4385006130)
- SMITH-COOPER Reducing Elbow, 90deg, 1-1/2x1", 125, Brz Nl (4385005210)
- SMITH-COOPER Elbow, 90 deg, 2", 125, Brz Nl (4385001970)
- SMITH-COOPER Reduce Coupling, 1-1/2"x1", 125, Brz Nl (4385004390)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 6" (4385000300)
- SMITH-COOPER Hex Bushing, 1-1/4"x3/4", 125, Brz Nl (4385003110)
- LEGEND VALVE 1-1/2" BRONZE TEE NO LEAD (310-107NL)
- Smith-Cooper Bronze Pipe Fittings