Shop All Galvanized Pipe Fittings
Smith-Cooper
Square Plug, Galvanized, 150lb, 3"
Mfr # 4316012420
Zoro # G6779722
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
- Pipe Size - Pipe Fitting 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316012420
- Zoro # G6779722
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Details
Item | Square Plug,Galvanized,150lb,3" |
Specific Fitting Shape | Square Plug |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Description
Square Plug,Galvanized,150lb,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toilet Paper Roller, Unfinished, Plastic (15133)
- KISSLER Closet Screw Set, Steel, Universal Fit (68-9150)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3/4 in x 1/2 in Pipe Size (438101)
- SLOAN Regal 120 Xl Flush Valve (REGAL 120 XL)
- SMITH-COOPER Cap, Galvanized, 150lb, 2-1/2" (4316010318)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 5X3" (4316010914)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 2-1/2X2" (4316010878)
- SMITH-COOPER Street 45, Galvanized, 150lb, 4" (4316012322)
- SMITH-COOPER Elbow, 90 deg, 2", 300 gal. (4316010564)
- SMITH-COOPER Square Plug, Galvanized, 150lb, 6" (4316012428)
- B&K 1 In. x 4-1/2 In. Compression Galvanized Coupling (160-005)
- Smith-Cooper Fittings