Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Square Plug, Forged, 3000, 3/4"
Mfr # 4308002358
Zoro # G6784622
product price: $1.49
/ea
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Square Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308002358
- Zoro # G6784622
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Details
Item | Square Plug,Forged,3000,3/4" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Square Plug |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Description
Square Plug,Forged,3000,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Decal Black "This Door to Remain Unlocked During Business Hours" (771.BLACK)
- ZORO SELECT Square Head Plug, Aluminum, 1 1/4", MNPT (ZUSA-PF-9583)
- ZURN Repair Kit, Rubber2in.Thread, 2in.Inlet (RK2-ZW200R)
- ZORO SELECT 1/2" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800050CG1000)
- SMITH-COOPER Thrd Union, Forged, 3000, 1-1/2" (4308002564)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1/2X1/8" (4308000606)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1-1/2X1" (4308000652)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1X3/8" (4308000624)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3X2" (4308000694)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 4" (4308000822)
- ZORO SELECT Elbow 90 deg, Low Temp Steel, FSW, 1-1/2in. (3001300171)
- Smith-Cooper Fittings