Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Square Plug, Forged, 3000, 2"
Mfr # 4308002366
Zoro # G6784613
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Square Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308002366
- Zoro # G6784613
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Details
Item | Square Plug,Forged,3000,2" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Square Plug |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Description
Square Plug,Forged,3000,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert x FNPT, 1 in x 1/2 in Pipe Size (1407130)
- SLOAN Polished Brass, Manual, Urinal Royal 186-0.5 Pvdpb (3912737)
- GROHE Universal Thermostatic Compact Cartridge (47885000)
- KINGSTON BRASS Deck Mount Hand Shower Holder for Roman Tub Faucet, Brushed Nickel (KSHK58)
- SMITH-COOPER SW Reducing Coupling, Forged, 3000, 2X3/4" (4308003642)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 2-1/2" (4308000818)
- SMITH-COOPER SW Cap, Forged, 3000, 1/2" (4308002904)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/8X1/4" (4308000604)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1-1/2X1" (4308000652)
- SMITH-COOPER Hex Bushing, Forged, 3000, 2X1/4" (4308000656)
- SMITH-COOPER Street 90 Forged, 3000, 1/8" (4308002300)
- Smith-Cooper Fittings