Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Square Plug, Forged, 3000, 1/4"
Mfr # 4308002352
Zoro # G6784589
Sold in multiples of 9 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Square Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4308002352
- Zoro # G6784589
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Details
Item | Square Plug,Forged,3000,1/4" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Square Plug |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Description
Square Plug,Forged,3000,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Female Union Elbow, 3/8" Female x 3/8" Female NPT (FL03-03)
- STEEL & OBRIEN 2" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-2X.75-304)
- LEGEND VALVE 3/4 S541FL 1/4 TURN SILLCOCK (107-475)
- LASTING TRADITIONS Imperial 6 in. D X 6 in. D 90 deg Steel Stove Pipe Elbow (BM0023)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 1/4" (4308000802)
- SMITH-COOPER Thrd Union, Forged, 3000, 1-1/2" (4308002564)
- SMITH-COOPER Square Plug, Forged, 3000, 3/4" (4308002358)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1X1/2" (4308000626)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 3" (4308000820)
- SMITH-COOPER Street 90 Forged, 3000, 1/2" (4308002306)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 4" Pipe Size (BULK-PF-166)
- Smith-Cooper Fittings