Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Square Plug, Forged, 3000, 1-1/4"
Mfr # 4308002362
Zoro # G6784668
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Square Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
- Pipe Size - Pipe Fitting 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308002362
- Zoro # G6784668
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Details
Item | Square Plug,Forged,3000,1-1/4" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Square Plug |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Description
Square Plug,Forged,3000,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Handle 1T6-4 Pch Cr (940-985A)
- JONES STEPHENS EZ Close Premium Plastic Seat, Wht, Rnd, With Cover, Round, White (C1606S00)
- APOLLO VALVES Fitting Pex 1/2 Brs Elbow 10Pk (APXE121210PK)
- PARKER 3/8" A-LOK x MNPT SS Male 90 Degree Elbow (6MSEL6N-316)
- SMITH-COOPER Reducing Tee, Forged, 3000, 3/4X1/2" (4308002004)
- SMITH-COOPER Square Plug, Forged, 3000, 4" (4308002372)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1X3/4" (4308000628)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 2-1/2" (4308000818)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1X1/4" (4308000622)
- SMITH-COOPER SW Reducing Coupling, Forged, 3000, 4X2" (4308003674)
- SMITH-COOPER Thrd Union, Forged, 3000, 1" (4308002560)
- Smith-Cooper Carbon Steel Pipe Fittings