Shop All Bronze Pipe Fittings
Smith-Cooper
Square Plug, Cored, 2", 125, Brz Nl
Mfr # 4385006510
Zoro # G1555613
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Specific Fitting Shape Square Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385006510
- Zoro # G1555613
- UPC # 092201371508
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Details
Item | Square Plug,Cored,2",125,Brz Nl |
Specific Fitting Shape | Square Plug |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Description
Square Plug,Cored,2",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Reducing Tee, 1 1/2 x 1/2 x 1/2 in, Socket (401209)
- WOODFORD MANUFACTURING Sillcock, 1/2"x1/2" FSxMPTx4" L An (22CP-4-MH)
- KOHLER Statement Mf Showerhead Vibrant Brushed Nickel (26290-BN)
- LASCO FITTINGS Lasco Fittings V40311N 4 in. Butterfly Valve with Lever Handle (V40311N)
- SMITH-COOPER Elbow, 45 deg, 1", 125, Brz Nl (4385002310)
- SMITH-COOPER Reducing Tee, 2"x1", 125, Brz Nl (4385006090)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 3" (4385000280)
- SMITH-COOPER Street 90 deg, 1", 125, Brz Nl (4385006910)
- SMITH-COOPER Hex Bushing, 1"x1/4", 125, Brz Nl (4385003010)
- SMITH-COOPER Hex Bushing, 4"x3", 125, Brz Nl (4385003600)
- LEGEND VALVE 1/2 T-4301 NO LEAD PAK X PAK (313-213NL)
- Smith-Cooper Bronze Pipe Fittings