Shop All Bronze Pipe Fittings
Smith-Cooper
Square Plug, Cored, 1/2", 125, Brz Nl
Mfr # 4385006410
Zoro # G1555351
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Square Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385006410
- Zoro # G1555351
- UPC # 092201371454
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Item | Cored Square Plug |
Specific Fitting Shape | Square Plug |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Description
Square Plug,Cored,1/2",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flush Valve Kit, 5" x 5" x 14" Size, Black (K-1142714)
- MOEN Cartridge Nut (94146)
- PLAST-O-MATIC Combo Air Valve, PVC, 1", Viton, Threaded (CARD100VT-PV)
- STREAMLINE Straight Copper Tubing, 1 3/8 in Outside Dia, 10 ft Length, Type M (MH12010)
- SMITH-COOPER Street 45 deg, 1", 125, Brz Nl (4385007310)
- SMITH-COOPER Reducing Tee, 2"x1-1/2", 125, Brz Nl (4385006130)
- SMITH-COOPER Reduce Coupling, 2"x1", 125, Brz Nl (4385004470)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 2-1/2" (4385000270)
- SMITH-COOPER Cap, 1", 125, Brz Nl (4385000910)
- SMITH-COOPER Elbow, 45 deg, 2", 125, Brz Nl (4385002370)
- LEGEND Adapter Male Brnz 1-1/4 (312-006)
- Smith-Cooper Bronze Pipe Fittings