Shop All Bronze Pipe Fittings
Smith-Cooper
Square Plug, Cored, 1-1/4", 125, Brz Nl
Mfr # 4385006470
Zoro # G1555482
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4"
- Specific Fitting Shape Square Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385006470
- Zoro # G1555482
- UPC # 092201371485
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Details
Item | Cored Square Plug |
Specific Fitting Shape | Square Plug |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Description
Square Plug,Cored,1-1/4",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX ACRYLIC TUB HANDLE FOR NIBCO (PF187002)
- DELTA 4-hole 8-16" installation Hole Deck-Mount with Diverter Tub Filler Faucet, Champagne Bronze (T4759-CZ)
- PARKER Union, Zinc Pltd Steel, Comp, 3/8In (6 HBU-S)
- JONES STEPHENS Strainer, 4", 2" Brass Spud, Brushed Nickel (D6094BN)
- SMITH-COOPER Hex Bushing, 3"x1-1/2", 125, Brz Nl (4385003490)
- SMITH-COOPER Blind FF Flange, Bronze, 150lb, 3" (4385000060)
- SMITH-COOPER Elbow, 45 deg, 1/4", 125, Brz Nl (4385002230)
- SMITH-COOPER Cross, 2", 125, Brz Nl (4385008960)
- SMITH-COOPER Cross, 1-1/4", 125, Brz Nl (4385008920)
- SMITH-COOPER Cross, 1-1/2", 125, Brz Nl (4385008940)
- LEGEND VALVE 1-1/4" X 1" M BZE M ADAPT NL (312-016NL)
- Smith-Cooper Bronze Pipe Fittings