Shop All Bronze Pipe Fittings
Smith-Cooper
Square Plug, Cored, 1-1/2", 125, Brz Nl
Mfr # 4385006490
Zoro # G1555403
original price:
$11.92
17% off
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2"
- Specific Fitting Shape Square Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385006490
- Zoro # G1555403
- UPC # 092201371492
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Details
Item | Square Plug,Cored,1-1/2",125,Brz Nl |
Specific Fitting Shape | Square Plug |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Description
Square Plug,Cored,1-1/2",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver (3805 06 14)
- ZORO SELECT 1/4" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow (1MMU2)
- AMERICAN STANDARD Plug Button, Plastic (M907260-0020A)
- GRUVLOK Clamp-T, Threaded Branch, Ductile Iron (0390171106)
- SMITH-COOPER Blind FF Flange, Bronze, 150lb, 1-1/2" (4385000030)
- SMITH-COOPER Cross, 1-1/4", 125, Brz Nl (4385008920)
- SMITH-COOPER Coupling, 3", 125, Brz Nl (4385001410)
- SMITH-COOPER Hex Bushing, 1"x3/4", 125, Brz Nl (4385003070)
- SMITH-COOPER Reducing Tee, 1"x1/2", 125, Brz Nl (4385005800)
- SMITH-COOPER Union, 2", 125, Brz Nl (4385008570)
- LEGEND VALVE 3/4 T-4450NL COMPXCOMPXM TEE (313-424NL)
- Smith-Cooper Fittings