Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Socket Weld Union, 150lb, 316, 3/4"
Mfr # 4381050210
Zoro # G6791169
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material 316 Stainless Steel
- Tube Size 3/4"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4381050210
- Zoro # G6791169
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Tube Size | 3/4" |
Pipe Size | 3/4" |
Pipe Size (Fittings) | 3/4" |
Details
Specific Fitting Shape | Union |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Union |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld Union |
Pipe Fitting Connection Type | Socket Weld |
Specific Pipe Fitting Shape | Union |
Standards | ASTM A351 ACI Grade CF8M; ISO 9001:2008 |
Description
Socket Weld Union,150lb,316,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 0.5 gpf, Urinal Automatic Flush Valve, Polished Chrome, 3/4 in IPS (606B051.002)
- ZURN 10" Dia. Cast Iron Roof Drain Dome (P121-DOME-CI)
- CHICAGO FAUCET Straight 2In Inlet Supply Arm With (WJKABCP)
- DELTA Commercial 1 or 3 Hole Single Handle Centerset Lav Faucet (583LF-WF)
- SMITH-COOPER Socket Weld Union, 150lb, 316, 2" (4381050250)
- SMITH-COOPER Socket Weld Union, 150lb, 316, 1" (4381050220)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1/4X1/8" (4307000200)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 316, 3/4" (4381049410)
- SMITH-COOPER Reducing Hex Nipple, 316/L 1/4X1/8" (4321004000)
- SMITH-COOPER Hex Nipple, 316, 1-1/2" (4321002014)
- ZORO SELECT 1" Welded SS Blind Flange (4381005020)
- Smith-Cooper Fittings