Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Socket Weld Union, 150lb, 316, 2"
Mfr # 4381050250
Zoro # G6791193
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material 316 Stainless Steel
- Tube Size 2"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4381050250
- Zoro # G6791193
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Tube Size | 2" |
Pipe Size | 2" |
Pipe Size (Fittings) | 2" |
Details
Specific Fitting Shape | Union |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Union |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld Union |
Pipe Fitting Connection Type | Socket Weld |
Standards | ASTM A351 ACI Grade CF8M; ISO 9001:2008 |
Specific Pipe Fitting Shape | Union |
Description
Socket Weld Union,150lb,316,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Reducing Nipple, MNPT, 3/8" x 1/4" Pipe Size 10 PK (6AZF2)
- ZORO SELECT Repair Clamp, Three Bolt, 3/4 In, 304SS (330-049)
- MIDWEST FASTENER 1/2" Neoprene Rubber Regular Flat Faucet Washers 20PK (68108)
- SLOAN Crown Closet Piton Kit, Toilets (3332013)
- SMITH-COOPER Socket Weld Union, 150lb, 316, 1" (4381050220)
- SMITH-COOPER Socket Weld Union, 150lb, 316, 3/4" (4381050210)
- SMITH-COOPER Elbow, 90 deg, 3/4", 150,304, Thrd Heavy (4381030640)
- SMITH-COOPER Socket Weld Full Coup., 150lb, 304 1-1/2" (4381047840)
- SMITH-COOPER Coupling, 1", 150,316, Thrd Heavy (4381034250)
- SMITH-COOPER Socket Weld 45 ELL, 150lb, 304 2" (4381048250)
- ZORO SELECT 3/8" MNPT SS Square Head Plug (4307000854)
- Smith-Cooper Stainless Steel Pipe Fittings