Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Socket Weld Union, 150lb, 316, 1"
Mfr # 4381050220
Zoro # G6791150
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material 316 Stainless Steel
- Tube Size 1"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4381050220
- Zoro # G6791150
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Tube Size | 1" |
Pipe Size | 1" |
Pipe Size (Fittings) | 1" |
Details
Specific Fitting Shape | Union |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Union |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld Union |
Specific Pipe Fitting Shape | Union |
Standards | ASTM A351 ACI Grade CF8M; ISO 9001:2008 |
Pipe Fitting Connection Type | Socket Weld |
Description
Socket Weld Union,150lb,316,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gate Valve, Brass, 1/2 In, Brass (6TWJ8)
- ZORO SELECT 1-1/4" MNPT x 2" TOE PVC Pipe Nipple Sch 80 (1885-020)
- ROTHENBERGER Tube Cutter, 1/8"-2-5/8" O.D. (70030)
- THETFORD Thetford 08706 Flat Top Valve with O-Ring (08706)
- SMITH-COOPER Socket Weld Union, 150lb, 316, 2" (4381050250)
- SMITH-COOPER Socket Weld Union, 150lb, 316, 3/4" (4381050210)
- SMITH-COOPER Coupling, 1-1/2", 150,304, Thrd Heavy (4381030470)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 1/2" (4381049200)
- SMITH-COOPER Socket Weld 45 ELL, 150lb, 316, 2" (4381049650)
- SMITH-COOPER Thrd 90 ST ELL, 3M, 304/L, 1" (4307000810)
- STRAUB 4" 316 SS Grip L Coupling (STR20900)
- Smith-Cooper Fittings