Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Socket Weld Union, 150lb, 304 3/4"
Mfr # 4381049010
Zoro # G6790618
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material 304 Stainless Steel
- Tube Size 3/4"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4381049010
- Zoro # G6790618
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Tube Size | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4" |
Details
Specific Fitting Shape | Union |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Union |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld Union |
Pipe Fitting Connection Type | Socket Weld |
Specific Pipe Fitting Shape | Union |
Standards | ASTM A351 ACI Grade CF8; ISO 9001:2008 |
Description
Socket Weld Union,150lb,304 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Adapter, 304 SS, 1/4 x 1/8 (ZUSA-PF-7862)
- KIBI Circular Single Handle High-Arc Bathroom Sink Faucet (C-KBF1021BG-KPW100BG)
- ZURN Shower Drain, Linear, Stnlss Steel, 60in L (ZS880-60)
- THRIFCO PLUMBING 3/4 Inch X 1-1/2 Inch SCH 80 PVC Nipple (6620026)
- SMITH-COOPER Socket Weld Union, 150lb, 304 2" (4381049050)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 3" (4381049270)
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 1/2" (4307000856)
- SMITH-COOPER Reducing Hex Nipple, 316/L 1-1/4X1" (4321004050)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3/8X1/4" (4307000204)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 316, 2" (4381049450)
- ZORO SELECT 1" Butt Weld 304L SS Cap Sch 10 (4381008620)
- Smith-Cooper Stainless Steel Pipe Fittings