Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Socket Weld Union, 150lb, 304 2"
Mfr # 4381049050
Zoro # G6790642
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material 304 Stainless Steel
- Tube Size 2"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4381049050
- Zoro # G6790642
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Tube Size | 2" |
Pipe Size | 2" |
Pipe Size (Fittings) | 2" |
Details
Specific Fitting Shape | Union |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Union |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld Union |
Pipe Fitting Connection Type | Socket Weld |
Standards | ASTM A351 ACI Grade CF8; ISO 9001:2008 |
Specific Pipe Fitting Shape | Union |
Description
Socket Weld Union,150lb,304 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Amahle Widespread Lavatory Faucet With C-Spout (AM08D3IWAPC)
- DELTA Saylor 3-Setting 2-Port Diverter Trim (T11835-BL)
- STREAMLINE 1-1/2" C x SJ Cast Brass Trap Adapter (A 11356)
- ZORO SELECT Viton Tubing, 1/8" ID x 3/16" OD x 50 Ft. L (ZUSA-HT-275)
- SMITH-COOPER Socket Weld Union, 150lb, 304 3/4" (4381049010)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/2X3/4" (4307000250)
- SMITH-COOPER SW Union, 3M, 304/L, 1-1/2" (4307005174)
- SMITH-COOPER Hex Nipple, 316, 1-1/4" (4321002012)
- SMITH-COOPER Thrd Cap, 3M, 304/L, 2" (4307000026)
- SMITH-COOPER SW Cap, 3M, 316/L, 1-1/2" (4307005324)
- ZORO SELECT 3/4" FNPT 304 SS Cap (2UA46)
- Smith-Cooper Fittings