Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Socket Weld Tee, 150lb, 316, 3"
Mfr # 4381050070
Zoro # G6791342
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 316 Stainless Steel
- Tube Size 3"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4381050070
- Zoro # G6791342
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Tube Size | 3" |
Pipe Size | 3" |
Pipe Size (Fittings) | 3" |
Details
Specific Fitting Shape | Tee |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld Tee |
Pipe Fitting Connection Type | Socket Weld |
Standards | ASTM A351 ACI Grade CF8M; ISO 9001:2008 |
Specific Pipe Fitting Shape | Tee |
Description
Socket Weld Tee,150lb,316,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROCEL Self-Seal Insulation, Rubber, 1-3/8" x 1" Wall (766-AC13810SSPT)
- KOHLER Aerator & Key Kit, 1.2 Gpm (1281577)
- HAYWARD FLOW CONTROL Gasket Replacement, FKM, 2"OD (BFXAGST020F)
- THETFORD Thetford 92402 Electric Pump Assembly for Porta Potti Curve (92402)
- SMITH-COOPER Hex Bush 1"X1/2"Ss (4638101070)
- SMITH-COOPER Elbow, 90 deg, 1/4", 150,304, Thrd Heavy (4381030610)
- SMITH-COOPER Thrd Half Coupling, 3M, 304/L, 3/4" (4307000408)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 1/2" (4381049200)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/4X3/4" (4307000238)
- SMITH-COOPER Thrd Full Coupling, 3M, 316/L, 1/2" (4307001156)
- LEGEND VALVE 1-1/2" SS304 UNION (404-147)
- Smith-Cooper Fittings