Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Socket Weld Tee, 150lb, 316, 1"
Mfr # 4381050020
Zoro # G6791001
product price: $12.45
/ea
Sold in multiples of 2 for $24.90
$24.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 316 Stainless Steel
- Tube Size 1"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4381050020
- Zoro # G6791001
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Tube Size | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1" |
Details
Specific Fitting Shape | Tee |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld Tee |
Specific Pipe Fitting Shape | Tee |
Standards | ASTM A351 ACI Grade CF8M; ISO 9001:2008 |
Pipe Fitting Connection Type | Socket Weld |
Description
Socket Weld Tee,150lb,316,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA METALS Solder Plumbers Kit 6Oz (53949)
- KOHLER Artifacts Wall Mount Pot Filler (99270-BL)
- SMITH-COOPER Reducing Elbow, 90deg, 2-1/2x2", 125, Brz Nl (4385005340)
- MOEN Escutcheon Kit (191935)
- SMITH-COOPER Socket Weld Tee, 150lb, 316, 1/2" (4381050000)
- SMITH-COOPER Thrd Half Coupling, 3M, 304/L, 2" (4307000416)
- SMITH-COOPER Thrd Union, 3M, 304/L, 1/4" (4307000954)
- SMITH-COOPER Thrd Red Coupling, 3M, 316/L, 1-1/4X1" (4307001742)
- SMITH-COOPER SW Insert, 3M, 316/L, 1-1/2X1" (4307005650)
- SMITH-COOPER Thrd Full Coupling, 3M, 316/L, 3/4" (4307001158)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3/4X1/2" (4307000218)
- Smith-Cooper Stainless Steel Pipe Fittings