Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Socket Weld Tee, 150lb, 316, 1-1/2"
Mfr # 4381050040
Zoro # G6791062
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 316 Stainless Steel
- Tube Size 1-1/2"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4381050040
- Zoro # G6791062
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Tube Size | 1-1/2" |
Pipe Size | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Details
Specific Fitting Shape | Tee |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld Tee |
Standards | ASTM A351 ACI Grade CF8M; ISO 9001:2008 |
Pipe Fitting Connection Type | Socket Weld |
Specific Pipe Fitting Shape | Tee |
Description
Socket Weld Tee,150lb,316,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, Clear, 3/8 In. Inside Dia, 50 ft. (ACF00027)
- ILC Replacement for Clearchoice Clch108 Filter, PK 2 (CLCH108)
- ZURN 3" - 4" Pipe Dia. PVC, Stainless Steel Round Floor Drain (EZ-PV3-SS)
- LEGEND VALVE 4" S-641 BACKWATER W/ SLEEVE (202-264)
- SMITH-COOPER Socket Weld Tee, 150lb, 316, 3" (4381050070)
- SMITH-COOPER Socket Weld Tee, 150lb, 316, 1/2" (4381050000)
- SMITH-COOPER Socket Weld Tee, 150lb, 316, 1" (4381050020)
- SMITH-COOPER Socket Weld Red Coupling, 150lb, 316, 2X1" (4381049880)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 2" (4321002066)
- SMITH-COOPER Elbow, 90 deg, 1-1/4", 150,316, Thrd Heavy (4381034460)
- USA INDUSTRIALS 304 SS 150 Threaded Pipe Flange - 1-1/2" Pipe Size (BULK-PF-243)
- Smith-Cooper Stainless Steel Pipe Fittings