Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Socket Weld Tee, 150lb, 304 3/4"
Mfr # 4381048810
Zoro # G6790478
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 304 Stainless Steel
- Tube Size 3/4"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4381048810
- Zoro # G6790478
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Tube Size | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4" |
Details
Specific Fitting Shape | Tee |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld Tee |
Specific Pipe Fitting Shape | Tee |
Pipe Fitting Connection Type | Socket Weld |
Standards | ASTM A351 ACI Grade CF8; ISO 9001:2008 |
Description
Socket Weld Tee,150lb,304 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW SWT Ball Valve, Long Bonnet with T-Handle, Brass 3/4" (53341-NL)
- USA INDUSTRIALS Coupler, Stainless Steel, Coupling Type B, Coupling Size: 1-1/4" (BULK-CGF-279)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 5 Micron, 20 in H (155016-75)
- ZORO SELECT CPVC Transition Compression Union, Schedule SDR-11, 1/2" Pipe Size, Compression x CTS Hub (TUC-005)
- SMITH-COOPER Socket Weld Tee, 150lb, 304 1-1/2" (4381048840)
- SMITH-COOPER Socket Weld Tee, 150lb, 304 2-1/2" (4381048860)
- SMITH-COOPER Coupling, 1/2", 150,304, Thrd Heavy (4381030430)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/4X1/4" (4307000232)
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 1-1/2" (4307000864)
- SMITH-COOPER Thrd 45 ELL, 3M, 304/L, 2" (4307000172)
- ZORO SELECT 1" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010820)
- Smith-Cooper Stainless Steel Pipe Fittings