Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Socket Weld Tee, 150lb, 304 1-1/2"
Mfr # 4381048840
Zoro # G6790627
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 304 Stainless Steel
- Tube Size 1-1/2"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4381048840
- Zoro # G6790627
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Tube Size | 1-1/2" |
Pipe Size | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Details
Specific Fitting Shape | Tee |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld Tee |
Pipe Fitting Connection Type | Socket Weld |
Specific Pipe Fitting Shape | Tee |
Standards | ASTM A351 ACI Grade CF8; ISO 9001:2008 |
Description
Socket Weld Tee,150lb,304 1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUESEAL Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, PVDF, Black (FB6MC6-HBLK)
- GROHE Universal Cap Starlight Chrome (46243000)
- PARKER 3/4" CPI Brass Union Tee (12-12-12 JBZ-B)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H014)
- SMITH-COOPER Socket Weld Tee, 150lb, 304 3/4" (4381048810)
- SMITH-COOPER Socket Weld Tee, 150lb, 304 2-1/2" (4381048860)
- SMITH-COOPER SW Cap, 3M, 316/L, 2" (4307005328)
- SMITH-COOPER Thrd 90 ST ELL, 3M, 304/L, 1" (4307000810)
- SMITH-COOPER Socket Weld 45 ELL, 150lb, 304 1-1/2" (4381048240)
- SMITH-COOPER Thrd Cap, 3M, 304/L, 2" (4307000026)
- LEGEND VALVE 1-1/4" 45 SS304 ELBOW (404-026)
- Smith-Cooper Stainless Steel Pipe Fittings