Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Socket Weld Red Coupling, 150lb, 316, 2X1"
Mfr # 4381049880
Zoro # G6790940
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 316 Stainless Steel
- Tube Size 2" x 1"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4381049880
- Zoro # G6790940
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1" |
Tube Size | 2" x 1" |
Pipe Size | 2" x 1" |
Pipe Size (Fittings) | 2" x 1" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld Reducing Coupling |
Standards | ASTM A351 ACI Grade CF8M; ISO 9001:2008 |
Specific Pipe Fitting Shape | Reducing Coupling |
Pipe Fitting Connection Type | Socket Weld |
Description
Socket Weld Red Coupling,150lb,316,2X1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Grip Ring Kit (79148-58)
- COOL KITCHEN 45234 Pvc S&D Downspout Adapter 2 x 3 x 4 (CO106766)
- KINGSTON BRASS KF3330 3/8 OD X 3/8 OD Comp Straight Stop Valve (KF3330)
- BLACK SWAN Water Meter Key 1/2" x 36" (19160)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 316, 2X1-1/2" (4381049890)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 316, 1-1/4X1" (4381049850)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 316, 1X1/2" (4381049830)
- SMITH-COOPER Coupling, 1/2", 150,304, Thrd Heavy (4381030430)
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 1-1/2" (4307000864)
- SMITH-COOPER Hex Bushing 3/4"X3/8" Ss (4638101050)
- LEGRIS Female x Male Reducer, SS Pipe Fitting (1863 21 17)
- Smith-Cooper Fittings