Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Socket Weld Red Coupling, 150lb, 304 2X1"
Mfr # 4381048460
Zoro # G6790493
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 304 Stainless Steel
- Tube Size 2" x 1"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4381048460
- Zoro # G6790493
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1" |
Tube Size | 2" x 1" |
Pipe Size | 2" x 1" |
Pipe Size (Fittings) | 2" x 1" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld Reducing Coupling |
Pipe Fitting Connection Type | Socket Weld |
Standards | ASTM A351 ACI Grade CF8; ISO 9001:2008 |
Specific Pipe Fitting Shape | Reducing Coupling |
Description
Socket Weld Red Coupling,150lb,304 2X1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG TEE VALVE FCT HANDLE 2PK (PP806-15)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1-3/4In (62004)
- ANDERSON METALS Union Brass Pipe Fpt 3/8 (738104-06)
- LEGEND VALVE 3/8" X 2" GALVANIZED NIPPLE (356-042)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 304 1X1/2" (4381048410)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 304 2X1-1/2" (4381048470)
- SMITH-COOPER SW Reduce Coup., 150lb, 304 1-1/2X1-1/4" (4381048450)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/2X1" (4307000252)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 2X1-1/4" (4307000266)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 316, 1-1/2X1" (4381049860)
- ZORO SELECT 1" MNPT 304 SS Hex Socket Plug (40SP112N010)
- Smith-Cooper Stainless Steel Pipe Fittings