Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Socket Weld Red Coup., 150lb, 316, 2X1-1/2"
Mfr # 4381049890
Zoro # G6791038
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 316 Stainless Steel
- Tube Size 2" x 1-1/2"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4381049890
- Zoro # G6791038
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/2" |
Tube Size | 2" x 1-1/2" |
Pipe Size | 2" x 1-1/2" |
Pipe Size (Fittings) | 2" x 1-1/2" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld Reducing Coupling |
Specific Pipe Fitting Shape | Reducing Coupling |
Standards | ASTM A351 ACI Grade CF8M; ISO 9001:2008 |
Pipe Fitting Connection Type | Socket Weld |
Description
Socket Weld Red Coup.,150lb,316,2X1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Brass Ball Valve, MNPT, 3/4" (JF-100TFM)
- ZORO SELECT 1-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL342)
- ANDERSON Green Leaf Nylon 1/8 in. D X 3/8 in. D Adapter (CBA1838BG1)
- PENTAIR/OMNIFILTER Standard Taste and Odor Cartridge 10" (TO3-DS3-S18)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 316, 1-1/2X1" (4381049860)
- SMITH-COOPER Socket Weld Red Coupling, 150lb, 316, 2X1" (4381049880)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 316, 1X1/2" (4381049830)
- SMITH-COOPER Thrd Union, 3M, 304/L, 3/4" (4307000962)
- SMITH-COOPER Thrd Full Coupling, 3M, 316/L, 1" (4307001160)
- SMITH-COOPER Thrd Tee, 3M, 304/L, 3/4" (4307000910)
- STRAUB 2-1/2" 304 SS Open Flex Coupling (STR35201)
- Smith-Cooper Fittings